Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Gb Sdhc Class10 Card (Mlc)

  • Mfr # TS16GSDHC10M

  • Zoro # G0812492


product price: $68.95
/ea

Key Features

Storage Capacity
16 GB
Maximum Read Speed
20 MB/s
Maximum Write Speed
16 MB/s
Standards
PFOS, TOSHMS_TW, QC080000, QC080000_Shanghai, OHSAS_18001_2007
Features
Write Protection Switch, ECC Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS16GSDHC10M
Zoro #
G0812492
UPC #
760557825135
Country of Origin
Unknown

Dimensions

Length
1.3 in
Thickness
82.7 mil
Width
0.9 in

Details

Storage Capacity
16 GB
Maximum Read Speed
20 MB/s
Maximum Write Speed
16 MB/s
Standards
PFOS, TOSHMS_TW, QC080000, QC080000_Shanghai, OHSAS_18001_2007
Features
Write Protection Switch, ECC Support
Number of Memory Cards
1
Type
SDHC
Speed Class Rating
Class 10
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.