Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS16GJF750K
Zoro #
G8047231
UPC #
-
Country of Origin
Unknown
Dimensions
Length
2.7"
Width
0.8"
Height
0.3"
Details
Features
Compact, Lightweight
Color
Black
Product Type
Flash Drive
Compatibility
Supported Operating Systesms:Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Microsoft Windows 8.1, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.