Zoro Homepage

1GB DDR3 1066 MHZ PC3 8500 NON-ECC

  • Mfr # TS128MSK64V1U

  • Zoro # G514878963


product price: $68.99
/ea

Key Features

Memory Technology
DDR3 SDRAM
Thickness
39.4 mil
Signal Processing
Unbuffered
Memory Speed
1066 MHz
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS128MSK64V1U
Zoro #
G514878963
UPC #
760557812524
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
39.4 mil
Width
1.2 in
Memory Size
1 GB
Length
2.7 in

Details

Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered
Memory Speed
1066 MHz
Green Environmental Attribute
Environmentally Friendly
Error Checking
Non-ECC
Device Supported
Notebook
Number of Pins
204
Memory Standard
DDR3-1066/PC3-8500
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.