Zoro Homepage

1GB INDUSTRIAL CF-ULTRA

  • Mfr # TS1GCF220I

  • Zoro # G0704850


product price: $49.49
/ea

Key Features

Storage Capacity
1 GB
Maximum Read Speed
40-MB/s
Maximum Write Speed
42-MB/s
Length
1.7 in
Thickness
129.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1GCF220I
Zoro #
G0704850
UPC #
760557831938
Country of Origin
Unknown

Dimensions

Length
1.7 in
Thickness
129.9 mil
Width
1.4 in

Details

Item
CompactFlash
Storage Capacity
1 GB
Maximum Read Speed
40-MB/s
Maximum Write Speed
42-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.