1TB , ESD265C
Mfr # TS1TESD265C
Zoro # G121706833
product price: $647.99
/ea
Free Shipping & Returns
Key Features
Drive Type
External
Color
Iron Gray
Rugged
Yes
Width
1.3 in
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS1TESD265C
Zoro #
G121706833
UPC #
886734899642
Country of Origin
China
Dimensions
Width
1.3 in
Depth
3.2 in
Height
0.3 in
Details
Drive Type
External
Color
Iron Gray
Rugged
Yes
Device Supported
Desktop PC
Item
Solid State Drive
Platform Supported
PC
External Drive Type
Portable
Maximum Read Transfer Rate
1050-MB/s
Storage Capacity
1 TB
Encryption Standard
256-bit AES
Durability
Shock Resistant
Maximum Write Transfer Rate
950-MB/s
Host Interface
USB Type A
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.