204PIN DDR3 1600MHZ SODIMM 2RANK 4GB WITH 256MX8 CL11

  • Mfr # TS512MSK64V6N

  • Zoro # G814879073


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
1600 MHz
Memory Voltage
1.50V
Length
2.7 in
Memory Technology
DDR3 SDRAM
Memory Size
4 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MSK64V6N
Zoro #
G814879073
UPC #
760557821304
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Memory Size
4 GB
Width
1.2 in
Thickness
39.4 mil

Details

Memory Speed
1600 MHz
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
Error Checking
Non-ECC
Number of Pins
204
Item
RAM Module
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
CAS Latency
CL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.