Zoro Homepage
This item is Discontinued.
No Product Image Available

240Gb;Jetdrive 720 For Rmbp 13In L12-E13 (Discontinued)

  • Mfr # TS240GJDM720
  • Zoro # G4001274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS240GJDM720
Zoro #
G4001274
UPC #
-
Country of Origin
Unknown

Details

Features
Multi-level Cell Flash, TRIM Command, S.M.A.R.T, LED Indicator
Product Type
Solid State Drive
Compatibility
Apple MacBook Pro (Retina) 13"(Late 2012 - Early 2013): 10.2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.