Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

240Gb;Jetdrive 725 For Rmbp 15In M12-E13 (Discontinued)

  • Mfr # TS240GJDM725
  • Zoro # G3999822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS240GJDM725
Zoro #
G3999822
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.4"
Depth
4.4"
Width
1.5"

Details

Features
S.M.A.R.T, Multi-level Cell Flash
Compatibility
MacBook Pro Retina 15"
Product Type
Solid State Drive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.