
2.5 SATA3 SSD
Mfr # TS128GSSD470K-I
Zoro # G716130753
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Random 4KB Read
90000IOPS
Depth
3.9 in
Endurance (DWPD)
2.16
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS128GSSD470K-I
Zoro #
G716130753
UPC #
760557842569
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.9 in
Height
0.3 in
Width
2.8 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Random 4KB Read
90000IOPS
Endurance (DWPD)
2.16
Drive Type
Internal
Interface
SATA
Device Supported
Storage System
Drive Interface Standard
SATA/300
Storage Capacity
128 GB
Random 4KB Write
85000IOPS
Endurance (TBW)
9680 TB
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
560-MB/s
Environmentally Friendly
Yes
Item
Solid State Drive
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.