Zoro Homepage

2.5 SATA3 SSD

  • Mfr # TS1TSSD470K-I

  • Zoro # G216130604


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Depth
3.9 in
Endurance (TBW)
9680 TB
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
560-MB/s
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1TSSD470K-I
Zoro #
G216130604
UPC #
760557843894
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.9 in
Height
0.3 in
Width
2.8 in

Details

Endurance (TBW)
9680 TB
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
560-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
Storage Capacity
1 TB
Endurance (DWPD)
2.16
Random 4KB Read
90000IOPS
Random 4KB Write
85000IOPS
Maximum Write Transfer Rate
520-MB/s
Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.