Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 SATA3 SSD

  • Mfr # TS256GSSD470K-I

  • Zoro # G716130647


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
560-MB/s
Endurance (DWPD)
2.16
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Height
0.3 in
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS256GSSD470K-I
Zoro #
G716130647
UPC #
760557842873
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Depth
3.9 in
Width
2.8 in

Details

Maximum Read Transfer Rate
560-MB/s
Endurance (DWPD)
2.16
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Drive Interface Standard
SATA/600
Endurance (TBW)
9680 TB
Random 4KB Read
90000IOPS
Environmentally Friendly
Yes
Interface
SATA
Item
Solid State Drive
Storage Capacity
256 GB
Maximum Write Transfer Rate
520-MB/s
Random 4KB Write
85000IOPS
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.