Zoro Homepage

256Gb 2280 M.2 Sata Iii Mlc Solid State

  • Mfr # TS256GMTS800

  • Zoro # G0584548


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
256 GB
Features
Native Command Queuing (NCQ)
Network (RJ-45)
No
Max. Read Transfer Rate
560 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256GMTS800
Zoro #
G0584548
UPC #
760557828372
Country of Origin
Unknown

Dimensions

Depth
3.1 in
Height
0.1 in
Width
0.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
256 GB
Features
Native Command Queuing (NCQ)
Network (RJ-45)
No
Max. Read Transfer Rate
560 MB/s
Max. Write Transfer Rate
310 MB/s
Drive Interface
SATA/600
Drive Type
Internal
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
System Requirements
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later.
Platform Supported
PC
Drive Interface Standard
SATA/600
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Maximum Write Transfer Rate
310-MB/s
Operating System
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later
Maximum Read Transfer Rate
560-MB/s
Storage Capacity
256 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.