Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash

  • Mfr # TS256GSSD370S

  • Zoro # G0646227


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
256 GB
Features
S.M.A.R.T
Series
SSD370
Drive Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256GSSD370S
Zoro #
G0646227
UPC #
760557832454
Country of Origin
Unknown

Dimensions

Depth
3.9 in
Width
2.8 in
Height
0.3 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
256 GB
Features
S.M.A.R.T
Series
SSD370
Drive Interface
SATA/600
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
256 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.