Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256Gb, 2.5 Ssd420, Sata3, Mlc, Ind

  • Mfr # TS256GSSD420I

  • Zoro # G0724240


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Environmentally Friendly
Yes
Maximum Write Transfer Rate
460-MB/s
Width
2.7 in
Maximum Read Transfer Rate
560-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256GSSD420I
Zoro #
G0724240
UPC #
760557832270
Country of Origin
Unknown

Dimensions

Height
0.3 in
Width
2.7 in
Depth
3.9 in

Details

Environmentally Friendly
Yes
Maximum Write Transfer Rate
460-MB/s
Maximum Read Transfer Rate
560-MB/s
Device Supported
Server
Storage Capacity
256 GB
Item
Solid State Drive

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.