Zoro Homepage

256GB CFAST CARD 650

  • Mfr # TS256GCFX650

  • Zoro # G0686538


product price: $1,857.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Maximum Read Speed
500-MB/s
Maximum Write Speed
250-MB/s
Features
ECC Support
Number of Memory Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256GCFX650
Zoro #
G0686538
UPC #
760557830153
Country of Origin
Unknown

Dimensions

Length
1.7 in
Width
1.4 in
Thickness
129.9 mil

Details

Item
CFast Card
Storage Capacity
256 GB
Maximum Read Speed
500-MB/s
Maximum Write Speed
250-MB/s
Features
ECC Support
Number of Memory Cards
1
Memory Speed
650x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.