Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256Gb, M.2 2242 Ssd, Sata3, Mlc

  • Mfr # TS256GMTS400

  • Zoro # G0554938


product price: $1,326.19
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
256 GB
System Requirements
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later.
Features
Multi-level Cell Flash
Network (RJ-45)
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256GMTS400
Zoro #
G0554938
UPC #
760557828952
Country of Origin
Unknown

Dimensions

Height
0.1 in
Depth
1.7 in
Width
0.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
256 GB
System Requirements
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later.
Features
Multi-level Cell Flash
Network (RJ-45)
No
Max. Write Transfer Rate
160 MB/s
Platform Supported
PC
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Drive Type
Internal
Max. Read Transfer Rate
560 MB/s
Drive Interface
SATA/600
Maximum Write Transfer Rate
160-MB/s
Operating System
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later
Storage Capacity
256 GB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Maximum Read Transfer Rate
560-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.