2Gb Ddr3 1333 Ecc-Dimm 2Rx8 (Discontinued)
- Mfr # TS256MLK72V3U
- Zoro # G600691476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS256MLK72V3U
Zoro #
G600691476
UPC #
-
Country of Origin
Unknown
Dimensions
Length
5.3"
Width
1.2"
Thickness
50 mil
Memory Size
2 GB
Details
Number of Pins
240-pin
Product Type
RAM Module
Compatibility
Server
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.