2GB DDR3 1600 SO-DIMM CL11 1RX8
Mfr # TS256MSK64V6N
Zoro # G314877272
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.50V
Memory Standard
DDR3-1600/PC3-12800
Length
2.7 in
Memory Size
2 GB
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS256MSK64V6N
Zoro #
G314877272
UPC #
760557821311
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.7 in
Memory Size
2 GB
Width
1.2 in
Thickness
39.4 mil
Details
Memory Voltage
1.50V
Memory Standard
DDR3-1600/PC3-12800
Error Checking
Non-ECC
Memory Speed
1600 MHz
Item
RAM Module
Number of Modules
(1) 2GB
Memory Technology
DDR3 SDRAM
Number of Pins
204
CAS Latency
CL11
Device Supported
Notebook, Desktop PC
Signal Processing
Unbuffered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.