2GB DDR3L 1600 NON-ECC UNBUFFERED LONG-DIMM LOW VOLTAGE 1.35V 1RX8 240PIN

  • Mfr # TS256MLK64W6N

  • Zoro # G814877260


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
Memory Voltage
1.35V
Width
1.2 in
Length
5.3 in
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256MLK64W6N
Zoro #
G814877260
UPC #
760557826033
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Length
5.3 in
Memory Size
2 GB
Thickness
50 mil

Details

Memory Technology
DDR3 SDRAM
Memory Voltage
1.35V
Item
RAM Module
Number of Pins
240
Signal Processing
Unbuffered
Memory Speed
1600 MHz
CAS Latency
CL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.