Zoro Homepage

2GB DDR3L 1600 SO-DIMM 1RX8 IND

  • Mfr # TS256MSK64W6N-I

  • Zoro # G314877388


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.35V
Number of Pins
204
Memory Size
2 GB
Memory Standard
DDR3L-1600/PC3-12800
Memory Technology
DDR3L SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS256MSK64W6N-I
Zoro #
G314877388
UPC #
760557825210
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
2 GB

Details

Memory Voltage
1.35V
Number of Pins
204
Memory Standard
DDR3L-1600/PC3-12800
Item
RAM Module
Memory Technology
DDR3L SDRAM
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Speed
1600 MHz
CAS Latency
CL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.