2Gb Industrial Cf Card;Udma4 (Discontinued)
- Mfr # TS2GCF100I
- Zoro # G700691437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS2GCF100I
Zoro #
G700691437
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1.4"
Length
0.1"
Thickness
1.7"
Details
Product Type
CompactFlash
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.