Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32Gb 2280 M.2 Sata Iii Mlc Solid State D

  • Mfr # TS32GMTS800

  • Zoro # G0586176


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
32 GB
Features
Power Shield
Drive Interface
SATA/600
System Requirements
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS32GMTS800
Zoro #
G0586176
UPC #
760557828440
Country of Origin
Unknown

Dimensions

Depth
3.1 in
Width
0.9 in
Height
0.1 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
32 GB
Features
Power Shield
Drive Interface
SATA/600
System Requirements
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later.
Platform Supported
PC
Network (RJ-45)
No
Max. Read Transfer Rate
560 MB/s
Max. Write Transfer Rate
310 MB/s
Drive Type
Internal
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Storage Capacity
32 GB
Maximum Write Transfer Rate
310-MB/s
Maximum Read Transfer Rate
560-MB/s
Operating System
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.