Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash

  • Mfr # TS32GSSD370S

  • Zoro # G0645116


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Depth
3.9 in
Interface
SATA
Storage Capacity
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GSSD370S
Zoro #
G0645116
UPC #
760557832416
Country of Origin
Unknown

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in

Details

Item
Solid State Drive
Interface
SATA
Storage Capacity
32 GB
Drive Interface Standard
SATA/600
Drive Type
Internal
Series
SSD370

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.