Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32Gb, 2.5 Ssd420K, Sata3, Aluminum Case

  • Mfr # TS32GSSD420K

  • Zoro # G0721888


product price: $225.89
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
32 GB
Features
Environmentally Friendly
Drive Interface
SATA/600
Max. Read Transfer Rate
560 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GSSD420K
Zoro #
G0721888
UPC #
760557834762
Country of Origin
Unknown

Dimensions

Width
2.8 in
Depth
3.9 in
Height
0.3 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
32 GB
Features
Environmentally Friendly
Drive Interface
SATA/600
Max. Read Transfer Rate
560 MB/s
Max. Write Transfer Rate
320 MB/s
Drive Type
Internal
Series
SSD420K
Storage Capacity
32 GB
Environmentally Friendly
Yes
Maximum Read Transfer Rate
560-MB/s
Maximum Write Transfer Rate
320-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.