Zoro Homepage

32Gb Cf Card (Cf170)

  • Mfr # TS32GCF170

  • Zoro # G0399020


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Features
Vibration Proof, Temperature Proof, ECC Support, UDMA Mode, Shock Proof
Maximum Read Speed
89.80-MB/s
Storage Capacity
32 GB
Thickness
130 mil
Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GCF170
Zoro #
G0399020
UPC #
760557825074
Country of Origin
Unknown

Dimensions

Thickness
130 mil
Length
1.7 in
Width
1.4 in

Details

Features
Vibration Proof, Temperature Proof, ECC Support, UDMA Mode, Shock Proof
Maximum Read Speed
89.80-MB/s
Item
CompactFlash
Storage Capacity
32 GB
Number of Memory Cards
1
Maximum Write Speed
38.15-MB/s
Environmentally Friendly
Yes
Standards
CE, FCC, BSMI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.