Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32Gb Ind. Microsdhc10 (No Adapter)

  • Mfr # TS32GUSDC10I

  • Zoro # G0687280


product price: $224.34
/ea
Free Shipping & Returns

Key Features

Storage Capacity
32 GB
Maximum Read Speed
20-MB/s
Maximum Write Speed
17-MB/s
Length
0.6 in
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GUSDC10I
Zoro #
G0687280
UPC #
760557831587
Country of Origin
Unknown

Dimensions

Length
0.6 in
Thickness
39.4 mil
Width
0.4 in

Details

Item
microSDHC
Storage Capacity
32 GB
Maximum Read Speed
20-MB/s
Maximum Write Speed
17-MB/s
Speed Class Rating
Class 10
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.