Zoro Homepage

32Gb Jetflash 780

  • Mfr # TS32GJF780

  • Zoro # G0401017


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Printed Design/Pattern/Texture
Checkerboard
Maximum Read Speed
210-MB/s
Mount Type
External
Host Interface
USB 3.0
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GJF780
Zoro #
G0401017
UPC #
760557824695
Country of Origin
Unknown

Dimensions

Length
2.8 in
Width
0.8 in
Height
0.3 in

Details

Printed Design/Pattern/Texture
Checkerboard
Maximum Read Speed
210-MB/s
Mount Type
External
Host Interface
USB 3.0
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
Maximum Write Speed
75-MB/s
Storage Capacity
32 GB
Item
Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.