Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB JETFLASH 890, SILVER PLATING

  • Mfr # TS32GJF890S

  • Zoro # G416430634


product price: $36.99
/ea

Key Features

Storage Capacity
32 GB
Host Interface
USB, USB 3.1
Encryption Standard
256-bit AES
Width
0.6 in
Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS32GJF890S
Zoro #
G416430634
UPC #
760557833529
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.6 in
Length
1.1 in
Height
0.3 in

Details

Item
Flash Drive
Storage Capacity
32 GB
Host Interface
USB, USB 3.1
Encryption Standard
256-bit AES

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.