Zoro Homepage

32GB, M.2 2242 SSD, SATA3, MLC

  • Mfr # TS32GMTS400

  • Zoro # G114877403


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Depth
1.7 in
Interface
SATA
Recording Capacity
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GMTS400
Zoro #
G114877403
UPC #
760557828976
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Width
0.9 in
Depth
1.7 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
32 GB
Maximum Write Transfer Rate
160 MB/s
Drive Type
Internal
Platform Supported
PC
Maximum Read Transfer Rate
560 MB/s
Storage Capacity
32 GB
Drive Interface Standard
SATA/600
Maximum External Data Transfer Rate
6144 MB/s (48 Gbit/s)
System Requirements
Operating System(s): Microsoft Windows XPMicrosoft Windows VistaMicrosoft Windows 7Microsoft Windows 8Linux Kernel 2.6.31 or Later
Drive Interface
SATA
Operating System Supported
Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later
Features
Power Shield, Native Command Queuing (NCQ), S.M.A.R.T, Multi-level Cell Flash, Smart Response Technology, TRIM Command
Network (RJ-45)
No
Wireless LAN
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.