Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32Gb Microsdhc Class10 U1, Mlc, 600X

  • Mfr # TS32GUSDHC10U1

  • Zoro # G0419506


product price: $226.69
/ea
Free Shipping & Returns

Key Features

Storage Capacity
32 GB
Maximum Read Speed
90 MB/s
Maximum Write Speed
45 MB/s
Features
ECC Support
Number of Memory Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GUSDHC10U1
Zoro #
G0419506
UPC #
760557825609
Country of Origin
Unknown

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Item
microSDHC
Storage Capacity
32 GB
Maximum Read Speed
90 MB/s
Maximum Write Speed
45 MB/s
Features
ECC Support
Number of Memory Cards
1
Memory Speed
600x
Speed Class Rating
Class 10/UHS-I
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.