
32Gb Microsdhc Class10 U1
Mfr # TS32GUSDCU1
Zoro # G0402450
product price: $53.69
/eaKey Features
Storage Capacity
32 GB
Maximum Read Speed
90 MB/s
Features
ECC Support
Number of Memory Cards
1
Compatibility
SmartphonesTabletsDigital Cameras
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS32GUSDCU1
Zoro #
G0402450
UPC #
760557824978
Country of Origin
Unknown
Dimensions
Width
0.4 in
Length
0.6 in
Thickness
39.4 mil
Details
Item
microSDHC
Storage Capacity
32 GB
Maximum Read Speed
90 MB/s
Features
ECC Support
Number of Memory Cards
1
Compatibility
SmartphonesTabletsDigital Cameras
Speed Class Rating
UHS-I
Compatible With
Smartphones, Tablets, Digital Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.