Zoro Homepage

32Gb Microsdhc Class10 U1 W/Adapter

  • Mfr # TS32GUSDU1

  • Zoro # G0404821


product price: $54.39
/ea

Key Features

Speed Class Rating
Class 10/UHS-I
Storage Capacity
32 GB
Length
0.6 in
Features
ECC Support
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GUSDU1
Zoro #
G0404821
UPC #
760557824985
Country of Origin
Unknown

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Speed Class Rating
Class 10/UHS-I
Storage Capacity
32 GB
Features
ECC Support
Item
microSDHC
Maximum Read Speed
90-MB/s
Number of Memory Cards
1
Maximum Write Speed
25-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.