
32Gb Sdhc Class10 Uhs-I Card
Mfr # TS32GSDHC10U1
Zoro # G0426722
product price: $157.93
/ea
Free Shipping & Returns
Key Features
Storage Capacity
32 GB
Maximum Read Speed
85 MB/s
Maximum Write Speed
45 MB/s
Features
ECC Support, Write Protection Switch
Type
SDHC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS32GSDHC10U1
Zoro #
G0426722
UPC #
760557822912
Country of Origin
Unknown
Dimensions
Length
1.3 in
Width
0.9 in
Thickness
82.7 mil
Details
Storage Capacity
32 GB
Maximum Read Speed
85 MB/s
Maximum Write Speed
45 MB/s
Features
ECC Support, Write Protection Switch
Type
SDHC
Speed Class Rating
Class 10/UHS-I
Number of Memory Cards
1
Memory Speed
600x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.