Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32Gb Usd Card (Class 10) Video Reco

  • Mfr # TS32GUSDHC10V

  • Zoro # G0782937


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
32 GB
Maximum Read Speed
21 MB/s
Maximum Write Speed
20 MB/s
Speed Class Rating
Class 10
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GUSDHC10V
Zoro #
G0782937
UPC #
760557834977
Country of Origin
Unknown

Dimensions

Thickness
39.4 mil
Length
0.6 in
Width
0.4 in

Details

Item
microSDHC
Storage Capacity
32 GB
Maximum Read Speed
21 MB/s
Maximum Write Speed
20 MB/s
Speed Class Rating
Class 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.