Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32Gbmicro Sdhc10(No Adapter)

  • Mfr # TS32GUSDC10M

  • Zoro # G0494248


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Speed Class Rating
Class 10
Thickness
39.4 mil
Maximum Write Speed
16-MB/s
Storage Capacity
32 GB
Number of Memory Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32GUSDC10M
Zoro #
G0494248
UPC #
760557824831
Country of Origin
Unknown

Dimensions

Thickness
39.4 mil
Width
0.4 in
Length
0.6 in

Details

Speed Class Rating
Class 10
Maximum Write Speed
16-MB/s
Storage Capacity
32 GB
Number of Memory Cards
1
Maximum Read Speed
20-MB/s
Features
ECC Support
Item
microSDHC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.