Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4GB DDR3 1333 SO-DIMM 1RX8

  • Mfr # TS512MSK64V3H

  • Zoro # G714877384


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
204
Width
1.2 in
Signal Processing
Unbuffered
Thickness
39.4 mil
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MSK64V3H
Zoro #
G714877384
UPC #
760557827405
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Thickness
39.4 mil
Memory Size
4 GB
Length
2.7 in

Details

Number of Pins
204
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Error Checking
Non-ECC
Memory Speed
1333 MHz
CAS Latency
CL9
Memory Voltage
1.50V
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.