Zoro Homepage

4GB DDR3 1600 UNBUFFERED-DIMM 1RX8

  • Mfr # TS512MLK64V6H

  • Zoro # G114877298


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
Length
5.3 in
Thickness
50 mil
CAS Latency
CL11
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MLK64V6H
Zoro #
G114877298
UPC #
760557827412
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Thickness
50 mil
Width
1.2 in
Memory Size
4 GB

Details

Memory Technology
DDR3 SDRAM
Item
RAM Module
CAS Latency
CL11
Number of Pins
240
Error Checking
Non-ECC
Memory Voltage
1.50V
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.