Zoro Homepage

4GB DDR3L 1333 SO-DIMM CL9 2RX8

  • Mfr # TS512MSK64W3N

  • Zoro # G814877284


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
CAS Latency
CL9
Memory Voltage
1.35V
Number of Pins
204
Memory Speed
1333 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MSK64W3N
Zoro #
G814877284
UPC #
760557819769
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB

Details

Memory Technology
DDR3 SDRAM
CAS Latency
CL9
Item
RAM Module
Memory Voltage
1.35V
Number of Pins
204
Memory Speed
1333 MHz
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.