Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4GB DDR3L 1600 ECC UNBUFFERED LONG-DIMM LOW VOLTAGE 1.35V 1RX8 240PIN

  • Mfr # TS512MLK72W6H

  • Zoro # G114877311


product price: $259.45
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL11
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
Memory Size
4 GB
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MLK72W6H
Zoro #
G114877311
UPC #
760557824251
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB
Width
1.2 in

Details

CAS Latency
CL11
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
Memory Voltage
1.35V
Error Checking
ECC
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Number of Modules
(1) 4GB
Item
RAM Module
Number of Pins
240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.