Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4GB DDR3L 1600 NON-ECC UNBUFFERED LONG-DIMM LOW VOLTAGE 1.35V 1RX8 240PIN

  • Mfr # TS512MLK64W6H

  • Zoro # G114877335


product price: $258.27
/ea
Free Shipping & Returns

Key Features

Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MLK64W6H
Zoro #
G114877335
UPC #
760557824275
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB
Width
1.2 in

Details

Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Technology
DDR3 SDRAM
Number of Pins
240
Item
RAM Module
CAS Latency
CL11
Number of Modules
(1) 4GB
Memory Voltage
1.35V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.