Zoro Homepage

4GB DDR3L 1600 SO-DIMM 1RX8 IND

  • Mfr # TS512MSK64W6H-I

  • Zoro # G814877338


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR3L-1600/PC3-12800
CAS Latency
CL11
Number of Pins
204
Memory Speed
1600 MHz
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MSK64W6H-I
Zoro #
G814877338
UPC #
760557827245
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB

Details

Item
RAM Module
Memory Standard
DDR3L-1600/PC3-12800
CAS Latency
CL11
Number of Pins
204
Memory Speed
1600 MHz
Memory Voltage
1.35V
Memory Technology
DDR3L SDRAM
Signal Processing
Unbuffered
Error Checking
Non-ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.