4Gb Microsdhc Class10 W-Adapter (Discontinued)
- Mfr # TS4GUSDHC10
- Zoro # G2066888
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS4GUSDHC10
Zoro #
G2066888
UPC #
-
Country of Origin
Unknown
Dimensions
Length
0.6"
Width
0.4"
Thickness
39.4 mil
Details
Features
ECC Support, Write Protection Switch
Product Type
microSDHC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.