Zoro Homepage
This item is Discontinued.
Transcend Information 4Tb Storejet2.5 H3P, Portable Hdd (Purple) TS4TSJ25H3P

4Tb Storejet2.5 H3P, Portable Hdd (Purple) (Discontinued)

  • Mfr # TS4TSJ25H3P
  • Zoro # G0812501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4TSJ25H3P
Zoro #
G0812501
UPC #
760557833604
Country of Origin
Unknown

Details

Item
Hard Drive
Color
Purple
Interface
SATA
Recording Capacity
4 TB
Drive Type
External
External Drive Type
Portable
Encryption
256-bit
Series
25H3
Host Interface
USB 3.0
Device Supported
Desktop PC, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.