Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500GB , ESD265C

  • Mfr # TS500GESD265C

  • Zoro # G321710173


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Maximum Write Transfer Rate
950-MB/s
Host Interface
USB 3.1 Type C
Maximum Read Transfer Rate
1050-MB/s
Encryption Standard
256-bit AES
Depth
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS500GESD265C
Zoro #
G321710173
UPC #
760557864448
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.2 in
Height
0.3 in
Width
1.3 in

Details

Maximum Write Transfer Rate
950-MB/s
Item
Solid State Drive
Host Interface
USB 3.1 Type C
Maximum Read Transfer Rate
1050-MB/s
Encryption Standard
256-bit AES
Color
Iron Gray
Rugged
Yes
Durability
Shock Resistant
Storage Capacity
500 GB
Platform Supported
PC
Drive Type
External
Device Supported
Gaming Console
External Drive Type
Portable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.