Zoro Homepage

512Gb, Msata Ssd, Sata3, Mlc

  • Mfr # TS512GMSA370

  • Zoro # G0502788


product price: $1,817.99
/ea
Free Shipping & Returns

Key Features

Interface
mini-SATA
Recording Capacity
512 GB
Features
S.M.A.R.T
System Requirements
Operating System(s): Windows XP, Windows Vista, Windows, Windows 7, Windows 8, Linux Kernel 2.6.31, or later.
Standards
CE, FCC, BSMI.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512GMSA370
Zoro #
G0502788
UPC #
760557829768
Country of Origin
Unknown

Dimensions

Depth
2 in
Height
0.2 in
Width
1.2 in

Details

Item
Solid State Drive
Interface
mini-SATA
Recording Capacity
512 GB
Features
S.M.A.R.T
System Requirements
Operating System(s): Windows XP, Windows Vista, Windows, Windows 7, Windows 8, Linux Kernel 2.6.31, or later.
Standards
CE, FCC, BSMI.
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Drive Type
Internal
Platform Supported
PC
Drive Interface
SATA/600
Network (RJ-45)
No
Drive Interface Standard
SATA/600
Operating System
Operating System(s): Windows XP, Windows Vista, Windows, Windows 7, Windows 8, Linux Kernel 2.6.31, or later
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Certifications & Standards
CE, FCC, BSMI
Storage Capacity
512 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.