Zoro Homepage

512MB INDUSTRIAL CF - ULTRA

  • Mfr # TS512MCF220I

  • Zoro # G0704430


product price: $48.15
/ea

Key Features

Storage Capacity
512 MB
Maximum Read Speed
40-MB/s
Maximum Write Speed
42-MB/s
Length
1.7 in
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS512MCF220I
Zoro #
G0704430
UPC #
760557831921
Country of Origin
Unknown

Dimensions

Length
1.7 in
Width
1.4 in
Thickness
129.9 mil

Details

Item
CompactFlash
Storage Capacity
512 MB
Maximum Read Speed
40-MB/s
Maximum Write Speed
42-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.