Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS512MSD100I
Zoro #
G5783481
UPC #
-
Country of Origin
Unknown
Dimensions
Width
0.9"
Length
1.3"
Thickness
82.7 mil
Details
Maximum Write Speed
13 MB/s
Maximum Read Speed
17 MB/s
Features
Write Protection Switch, Power Failure Protection, ECC Support, Wear Leveling
Product Type
SD
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.