Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB 2280 M.2 SATA III MLC SOLID STATE D

  • Mfr # TS64GMTS800

  • Zoro # G816430616


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Features
Multi-level Cell Flash
Operating System
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later
Height
0.1 in
Storage Capacity
64 GB
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS64GMTS800
Zoro #
G816430616
UPC #
760557828433
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Width
0.9 in
Depth
3.1 in

Details

Features
Multi-level Cell Flash
Operating System
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later
Storage Capacity
64 GB
Platform Supported
PC
Drive Interface Standard
SATA/600
Interface
SATA
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Maximum Read Transfer Rate
560-MB/s
Maximum Write Transfer Rate
310-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.