Zoro Homepage

64Gb Cf Card (1000X, Type I )

  • Mfr # TS64GCF1000

  • Zoro # G0426180


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Maximum Read Speed
160 MB/s
Maximum Write Speed
120 MB/s
Features
ECC Support, UDMA Mode
Memory Speed
1000x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GCF1000
Zoro #
G0426180
UPC #
760557823964
Country of Origin
Unknown

Details

Item
CompactFlash
Storage Capacity
64 GB
Maximum Read Speed
160 MB/s
Maximum Write Speed
120 MB/s
Features
ECC Support, UDMA Mode
Memory Speed
1000x
Number of Memory Cards
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.