Zoro Homepage

64Gb Cf Card (Cf170)

  • Mfr # TS64GCF170

  • Zoro # G0397121


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
64 GB
Maximum Read Speed
90 MB/s
Maximum Write Speed
60 MB/s
Standards
CE, FCC, BSMI, CFA 6.0.
Features
ECC Support, Shock Resistance, UDMA Mode, Temperature Resistant, Water Resistant, Wear Leveling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64GCF170
Zoro #
G0397121
UPC #
760557824145
Country of Origin
Unknown

Dimensions

Thickness
129.9 mil
Length
1.7 in
Width
1.4 in

Details

Item
CompactFlash
Storage Capacity
64 GB
Maximum Read Speed
90 MB/s
Maximum Write Speed
60 MB/s
Standards
CE, FCC, BSMI, CFA 6.0.
Features
ECC Support, Shock Resistance, UDMA Mode, Temperature Resistant, Water Resistant, Wear Leveling
Memory Speed
170x
Number of Memory Cards
1
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.